FESTO 192962 CONNECTING CABLE SIM-K-GD-10-PU
SIM-K Connecting Cable
See technical informationSee documentsReferences
Festo:SIM-K-GD-10-PU
Rubix:107A9823
Manufacturer :192962
EAN:4052568079673

Documents
Product details : FESTO 192962 CONNECTING CABLE SIM-K-GD-10-PU
Connecting cable SIM-K-GD-10-PU For sensors and Proximity switches. Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Operating voltage range AC=0 - 60 V, Operating voltage range DC=0 - 60 V
Technical specifications
Attributes
| Logistic Weight | 276,9 g |
|---|---|
| Type | connecting cable |
Show UNSPSC/ECL@SS
£ 61.59 excl. VAT
/ Each
£ 73.91 incl. VAT
- Delivery date on request
Contact a branch