Product details : SMC EX500-GEN2 SERIAL INTERFACE UNIT
Decentralised serial transmission system for input/output Compatible protocols: EtherNET/IPTM, PROFINET, PROFIBUS-DP, DeviceNetTM Up to 128 inputs/outputs (4 branches with up to 32 inputs&outputs per branch) Output units available for external use (EX9) Applicable valve series: new SY, VQC, S0700, SV IP65 enclosure compliant (IP67 for the SI units).
•The product EX500-GDN1 is being discontinued. •Compatible protocols: EtherNET/IPTM, PROFINET, PROFIBUS-DP, DeviceNetTM. •Up to 128 inputs/outputs (4 branches with up to 32 inputs&outputs per branch). •IP65 enclosure compliant.
Communication Protocol: EN2 (EtherNet/IP - Inputs/Outputs = 128/128)