FESTO 547341 SOLENOID VALVE CPVSC1-M4H-N-T-Q3O
CPVSC1 Directional valve
See technical informationSee documentsReferences
Festo:CPVSC1-M4H-N-T-Q3O
Rubix:111A8834
Manufacturer :547341
EAN:4052568188313
Documents
Product details : FESTO 547341 SOLENOID VALVE CPVSC1-M4H-N-T-Q3O
Solenoid valve CPVSC1-M4H-N-T-Q3O For valve terminal CPV-SC, QS push-in connector. Valve function=3/2 open, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 92.05 excl. VAT
/ Each
£ 110.46 incl. VAT
- Delivery usually within ( 10 ) days