References
SMC:VV4QD15-06C4-Q
Rubix:393A5593
EAN:3618036536164

Documents
Product details : SMC VV4QD15-06C4-Q MANIFOLD BASE
The VQD1000 series direct operated 4/2 and 4/3 poppet valve electric distributors offer high flow capacity in a compact and lightweight body. Vacuum applications (down to -100 kPa) are possible. None of the components of the VQD1000 valves that come into contact with the fluids contain copper. The VQD series offers remarkably stable and fast response time.
Manifold base
Technical specifications
Attributes
| Logistic Weight | 99 g |
|---|---|
| Type | solenoid valve manifold |
| Number of Ports | 4 |
Show UNSPSC/ECL@SS
£ 52.35 excl. VAT
/ Each
£ 62.82 incl. VAT
- Delivery usually within ( 8 ) days