Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC C85KN8-60 NON-ROTATING ISO 6432 CYLINDER
SMC C85KN8-60 NON-ROTATING ISO 6432 CYLINDER
Cylinder with piston rod SMC
References
smc:
C85KN8-60
rubix:
107A3537
manufacturer :
00155036
Technical specifications
Cylinder diameter
8
mm
Cylinder stroke
60
mm
Type
Cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC C85KN8-60 NON-ROTATING ISO 6432 CYLINDER
Technical specifications
Attributes
Cylinder diameter
8
mm
Cylinder stroke
60
mm
Type
Cylinder
Min. temperature
-20
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.38
excl. VAT
/
Each
£
55.66
incl. VAT
Delivery usually within (
9
) days
Add to cart
Check our products from related categories
SMC CDG1BN40-250Z AIR CYLINDER
MATARA MCMI-11-8-50 ISO6432 CYLINDER 8MM BORE 50MM STROKE MAGNETIC ROU
SMC CDM2B32TF-25AZ AIR CYLINDER
SMC CE1B63-200 STROKE READING CYLINDER
MATARA MCMI-11-20-25 ISO6432 CYLINDER 20MM BORE 25MM STROKE MAGNETIC R
SMC CJPS6-15Z-B PIN CYLINDER
SMC CXSL32-120-XB11 DUAL ROD CYLINDER
SMC CD85KF25-200-B CYLINDER NON-ROTATING
SMC CG5BN40TFSV-300 STAINLESS STEEL CYLINDER
SMC CDM3B32-250 SHORT TYPE AIR CYLINDER
SMC CDG5BA20SV-25 STAINLESS STEEL CYLINDER
SMC CD85F25-700-B-X2018 CYLINDER
SMC CDG5BN32SV-50 STAINLESS STEEL CYLINDER
SMC CDG5BA100TFSR-75 STAINLESS STEEL CYLINDER
SMC CDJ2B10-45Z-B AIR CYLINDER