Stroke Reading Cylinder
Cylinder diameter | 63 mm |
---|---|
Cylinder stroke | 200 mm |
Type | Stroke Reading Cylinder |
Logistic Weight | 4200 g |
---|---|
Cylinder diameter | 63 mm |
Cylinder stroke | 200 mm |
Type | Stroke Reading Cylinder |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Delivery usually within ( 29 ) days