SMC TU0604YR-100 100M POLYURETHANE TUBING


Tubing SMC

References
smc:TU0604YR-100
rubix:114A3342
manufacturer :00028233
brand logo
brand logo

Product details : SMC TU0604YR-100 100M POLYURETHANE TUBING


Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.

Size: 0604 (O.D. Ø6 I.D. Ø4)
Color: YR (Orange)
Roll Length: 100 m
Reel Length: None
Suffix: None

Technical specifications


Attributes
No attributes to display for this product
£ 94.72 excl. VAT
/ Each
£ 113.66 incl. VAT
  • Delivery usually within ( 4 ) days