References
SMC:PEAPP06B-33
Rubix:127A0506
Manufacturer :PEAPP06B-33
EAN:3618036272895

Documents
Product details : SMC PEAPP06B-33 TUBING
Applications
Transfer of air and liquids in industrial applications;Chemical transfer lines;Humidifier fill lines|•Drain lines;Instrument air line.
Technical specifications
Attributes
| Logistic Weight | 408 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | black |
| Material | linear low density polyethylene (lldpe) |
| Reel length | 33 m |
| Min. service pressure | 10.3 bar |
| Max. temperature | 60 °C |
| Wall Thickness | 1 mm |
Show UNSPSC/ECL@SS
£ 36.38 excl. VAT
/ Each
£ 43.66 incl. VAT
- Delivery usually within ( 26 ) days