References
IMI Norgren:PA2-0008025C
Rubix:80121006
Manufacturer :PA2-0008025C



Documents
Product details : NORGREN PA2-0008025C 8/6MM NYLON 25M NATUR
PA type 12 fully plasticised and light stabilised. Metric tube meet the requirements of DIN 74324. Available in a range of colours for ease of identification
Strengths
25m lengths supplied in cartons providing good protection and easy storage
Compressed air
Compressed air
Applications
Industrial
Air braking systems
Air braking systems
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | natural |
| Material | polyamide (pa) type 12, fully plasticized and light-stabilized |
| Reel length | 25 m |
| Min. service pressure | 1 bar |
| Min. temperature | -40 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 48.43 excl. VAT
/ Each
£ 58.12 incl. VAT
- Usually arrives within 14 working days
