References
SMC:TRS0805BU-100
Rubix:115A3781

Documents
Product details : SMC TRS0805BU-100 FLAME RESISTANT TUBING
Flame resistant TRS soft nylon tubing (Equivalent to UL-94 Standard V-0), is available in 20 and 100 meter rolls. The TRS series is applicable for general air pressure and water in a spark atmosphere such as spot welding. Available colors include black, white, red, blue and green.
•Applicable tubing O.D.: Ø 6 to Ø 12 mm
•Operating temperature: -20 to 60 °C for air and 0 to 60 °C for water
•Colours: white, black, red, blue and green.
Size: 0805 (ODØ8 IDØ5)
Color: BU (Blue)
Roll Length: 100m Roll
•Operating temperature: -20 to 60 °C for air and 0 to 60 °C for water
•Colours: white, black, red, blue and green.
Size: 0805 (ODØ8 IDØ5)
Color: BU (Blue)
Roll Length: 100m Roll
Technical specifications
Attributes
| Logistic Weight | 5039 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 8 mm |
| Colour | blue |
| Material | nylon |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 413.20 excl. VAT
/ Each
£ 495.84 incl. VAT
- Delivery usually within ( 4 ) days