SMC AS2002FS1-04 FLOW CONTROL VALVE

Spool valves -Flow regulator SMC

See technical information
References
SMC:AS2002FS1-04
Rubix:235A8413
Manufacturer :01486709
brand logo

Product details : SMC AS2002FS1-04 FLOW CONTROL VALVE


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 200 (1/8 Standard)
Indicator Direction: 1 (180°)
Applicable Tube O.D.: 04 (ø4)

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 18.58 excl. VAT
/ Each
£ 22.30 incl. VAT
  • Delivery usually within ( 4 ) days