SMC ASR630F-04-10S MULTI CONTROL VALVE


Speed controller A ECONOMIE D'ENERGIE serie ASR

References
smc:ASR630F-04-10S
rubix:120A1830
ASR*30/ASQ*30, Air Saving Valve (PFC/QFC Valve), Metric
brand logo

Product details : SMC ASR630F-04-10S MULTI CONTROL VALVE


ASR/ASQ (PFC/QFC valve) can reduce air consumption by 25%. The PFC control valve has a pressure adjustment and speed control function.The QFC control valve offers a high speed exhaust and cylinder speedcontrol function. Series ASR/ASQ with one-touch fitting (Pressure/Flow valve),can reduce air consumption by 40%. The pressure valve has a regulator withcheck valve, plus speed controller. The flow valve offers a quick supply andexhaust valve, plus a speed controller.
•Port Size: 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.

Model: ASR (Pressure Valve)
Size: 6 (1/2 Standard)
Port Size: 04 (1/2)
Applicable Tubing O.D.: 10 (ø10mm)
Option: Variable set pressure type (0.1 to 0.3 MPa)
Lock Nut: Standard (Hexagon)

Technical specifications


Attributes
No attributes to display for this product
£ 54.12 excl. VAT
/ Each
£ 64.94 incl. VAT
  • Delivery usually within ( 4 ) days