SMC PF3A706H-F14-FS DIGITAL FLOW SWITCH FOR LARGE FLOW


Flow sensor SMC

References
smc:PF3A706H-F14-FS
rubix:222A9522
manufacturer :01648572
brand logo
brand logo

Product details : SMC PF3A706H-F14-FS DIGITAL FLOW SWITCH FOR LARGE FLOW


Digital flow switch for large flow
Applicable fluid: Air, N2
Flow ratio: 100:1
Modular type available
3-colour 2-line information display
Outputs: IO-Link, NPN/PNP and analogue/external input
Rated flow ranges: from 10 to 12000 l/min
Repeatability: ±1.0 % F.S.
IP65.
•Applicable fluid: Air, N2.
•Flow range: Max. 12000 L/min.
•Flow ratio: 100:1.
•3-color/ 2-screen display.
•Port Size: 1, 1 1/2, 2.
•Outputs: NPN/PNP and Analogue/External input.
•IP65.

Rated Flow Range: 06 (60 to 6000 l/min)
Thread Type: F [G (ISO 1179-1 Compliant)]
Port Size: 14 (1 1/2)
Output Specifications: FS (Out
Func: Analog Current Output <-> External Input)
Lead Wire: w/Lead Wire and M12 Connector, 3m
Unit Specification: Units Selection Function
Calibration Certificate: None, Certificate in both English and Japanese

Technical specifications


Attributes
No attributes to display for this product
£ 827.08 excl. VAT
/ Each
£ 992.50 incl. VAT
  • Delivery usually within ( 4 ) days