Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Globe valves
Threaded globe valves
Globe Valves
BURKERT 319925 ANGLE SEAT VALVE TYPE 2300
BURKERT 319925 ANGLE SEAT VALVE TYPE 2300
Globe Valves Bürkert
References
bürkert:
319925
rubix:
207A9953
Product details
Technical specifications
Product details : BURKERT 319925 ANGLE SEAT VALVE TYPE 2300
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,036.41
excl. VAT
/
Each
£
2,443.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 223720 ACTUATOR 2 WAYS/2 POSITION 50MM ORIFICE ST/ST
BURKERT 00272833 ACTUATOR GLOBE
365002 ANGLED SEAT CONTROL VALVE
SPIRAX 1842251 125MM BSA2T BELLOWS SEALED STOP VALVE
BURKERT 337401 GLOBE VALVE
BURKERT 00360600 ACTUATOR FOR GLOBE CONTROL VALVE
BURKERT 00360598 ACTUATOR FOR GLOBE CONTROL VALVE
BURKERT 146372 2012 PTFE KV4.7 PS 16BAR W36AM 00
BURKERT 00165466 2-2 WAYS/2POSITION NC ON/OFF TYPE 2012
BURKERT VALVE ACTUATOR MOBILE CIP
BURKERT 146505 G1 2/2 GLOBE VALVE C/W 50MM ACTUATOR HEAD
BURKERT 146240 VALVE TYPE 2000 DN20 AIR PILOT 3.9-10 BAR
BURKERT 209440 CONTROL VALVE
BURKERT 00340096 ACTUATOR FOR DIAPHRAGM VALVE
20MM 2 WAY SPRING VALVE 146500