Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Globe valves
Threaded globe valves
Globe Valves
BURKERT 223720 ACTUATOR 2 WAYS/2 POSITION 50MM ORIFICE ST/ST
BURKERT 223720 ACTUATOR 2 WAYS/2 POSITION 50MM ORIFICE ST/ST
TYP 2012 Actuator for 2/2-way globe valve
References
bürkert:
223720
rubix:
240A8322
Product details
Technical specifications
Product details : BURKERT 223720 ACTUATOR 2 WAYS/2 POSITION 50MM ORIFICE ST/ST
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
398.33
excl. VAT
/
Each
£
478.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
0332047 150MM LIGHTWEIGHT PVC VACCUM HOSE GREY
BURKERT VALVE ACTUATOR MOBILE CIP
BURKERT 146372 2012 PTFE KV4.7 PS 16BAR W36AM 00
365002 ANGLED SEAT CONTROL VALVE
BURKERT 146233 BURKERT 2/2 WAY GLOBE VALVE PNEU OPERATED
BURKERT 00272833 ACTUATOR GLOBE
20MM 2 WAY SPRING VALVE 146500
BURKERT 00165466 2-2 WAYS/2POSITION NC ON/OFF TYPE 2012
BURKERT 00360600 ACTUATOR FOR GLOBE CONTROL VALVE
BURKERT 146505 G1 2/2 GLOBE VALVE C/W 50MM ACTUATOR HEAD
BURKERT 337401 GLOBE VALVE
BURKERT 146260 AIR OPERATED VALVE
BURKERT 00360601 ACTUATOR FOR GLOBE CONTROL VALVE
BURKERT 182128 VALVE DN15 2.7-10 BAR
BURKERT 209440 CONTROL VALVE