Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT SOL VALVE 246303
BURKERT SOL VALVE 246303
Other valve Bürkert
References
bürkert:
246303
rubix:
161A5413
Product details
Technical specifications
Product details : BURKERT SOL VALVE 246303
Technical specifications
Attributes
Max. temperature
100
°C
Min. temperature
-30
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
203.46
excl. VAT
/
Each
£
244.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 00143453 VALVE
BURKERT SOLENOID VALVE 241019
BURKERT 259458 TYPE 6281 2/2 N/C MANUAL OVERRIDE
BURKERT 00558801 VALVE
BURKERT 222122 6213EV SOLENOID VALVE ST/ST 3/4 BSP 24V
BURKERT 217207 5282-00-A25-0AAVAGM86-0-110/50-08LF03+MT50
BURKERT 24V DC SOL VALVE 150325
BURKERT 15MM ANGLE VALVE 00142615
BURKERT 186577 3/4 BSP BRASS VALVE
110V SOLENOID VALVE BURKERT 134432
BURKERT 2000A PILOT 00143445
SMC VH332-02 4 PORT HAND VALVE
"BURKERT 178686 ANGLE PNEUMATIC VALVE 3/4"""
BURKERTCON 000142613 PILOT VALVE
BURKERT 274313 VALVE 2/2 WAY 0.2-12BAR 281-B 274313