Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 2000A PILOT 00143445
BURKERT 2000A PILOT 00143445
Other valve Bürkert
References
bürkert:
00143445
rubix:
162A2995
Product details
Technical specifications
Product details : BURKERT 2000A PILOT 00143445
Technical specifications
Attributes
Max. temperature
185
°C
Max. service pressure
11
bar
Min. temperature
-10
°C
Min. service pressure
0
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
238.98
excl. VAT
/
Each
£
286.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 131826 ACTUATOR 2/2-WAY ANGLE SEAT VALVE
BURKERT TYPE 0009 ACTUATOR 238426
BURKERTCON 00229239 SOLENOID VALVE
"BURKERT 310663 3/8"" 3 PORT 2/2 SOLENOID VALVE 24V"
BURKERT 260107 2/2-WAY GLOBE VALVE, PNEUM. OPERATED
BURKERT ANGLE SEAT VALVE 178695
SMC EAV2000-F02G-5YZ-Q SOFT START-UP VALVE
BURKERT 222122 6213EV SOLENOID VALVE ST/ST 3/4 BSP 24V
BURKERT 344761 2/2-WAY ANGLE SEAT VALVE
BURKERT TYP 2000 - ART. NR. 143444 ANGLE SEAT VALVE 2/2
BURKERT 154678 2/2 WAY ANGLE SEAT PNEUMATIC VALVE 2000
BURKERT 00360589 ACTUATOR FOR DIAPHRAGM VALVE
ASCO E290D0330DA0000 3/4 BSP BODY VALVE
FESTO 8111590 ANGLE SEAT VALVE VZXA-B-TS6-20-M2-B1T-12&
ASCO E290D0450DA0000 BRONZE ANGLE VALVE