Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERTCON 00229239 SOLENOID VALVE
BURKERTCON 00229239 SOLENOID VALVE
TYP 5282 2/2-way solenoid valve; servo-controlled
References
bürkert:
229239
rubix:
208A3447
Product details
Technical specifications
Product details : BURKERTCON 00229239 SOLENOID VALVE
Technical specifications
Attributes
Max. temperature
80
°C
Min. temperature
0
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
359.57
excl. VAT
/
Each
£
431.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT ANGLE SEAT VALVE 240666
BURKERT 41911 COMPLETE SOLENOID VALVES
BURKERT VALVE 186376
BURKERT 282598 VALVE
BURKERT 216578 2 WAY VALVE
BURKERT 2/2 SOL VALV 24VDC 85295
BURKERT 344749 VALVE
BURKERT 186574 VALVE BRASS GAS/LIQUID 2/2-WAY 1/2IN TYPE 2002 / 140
BURKERT 00307513 VALVE
BURKERT 00360589 ACTUATOR FOR DIAPHRAGM VALVE
BURKERT 001251A A/B PISTON V/V 2000 00001251
BURKERT 343177 FLOW VALVE 2 WAY CLOSED 25 BAR G1/2
BURKERT 085294 1.1/2 INCH BRASS VALVE 24V 50HZ 0-12 BAR
BURKERT 185088 VALVE TYPE 2000 DN25 AIR PILOT 2-10 BAR
BURKERT 186572 ANGLE SEAT VALVE PNEUMATIC OPERATED