Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 222122 6213EV SOLENOID VALVE ST/ST 3/4 BSP 24V
BURKERT 222122 6213EV SOLENOID VALVE ST/ST 3/4 BSP 24V
Other valve Bürkert
References
bürkert:
222122
rubix:
248A0120
Product details
Technical specifications
Product details : BURKERT 222122 6213EV SOLENOID VALVE ST/ST 3/4 BSP 24V
Technical specifications
Attributes
Max. temperature
120
°C
Min. temperature
0
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
352.33
excl. VAT
/
Each
£
422.80
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ASCO G238A047SCD2 PILOT OPERATED SOLENOID VALVE
BURKERT 216160 2160 2000 VALVE 1.5 ST/ST BODY
186715 VALVE
BURKERT 164238 VALVE TYPE 2000 DN40 AIR PILOT 1.9-10 BAR
BURKERT SOLENOID VALVE 240994
BURKERT 222153 2/2 SOLENOID VALVE 24VDC STAINLESS G3/8
BURKERT 143443 VALNE TYPE DN15 AIR PILOT
BURKERT 183268 TYPE 2000 PISTON VALVE 1/4IIN OD WELD END, N/C, ST/ST
BURKERT 268396 SOL V/V WATER 024/50F-00 0-B-MS1/2OS
BURKERT 221916 22/2 WAY SOLENOID VALVE SERVO ASSISTED
BURKERT 2421 ACTUATOR 5.5 - 7 BAR ATEX
BURKERT 140558 SOL VALVE 2/2
BURKERT 41911 COMPLETE SOLENOID VALVES
BURKERT ANGLE SEAT VALVE 00463581
BURKERT 186577 3/4 BSP BRASS VALVE