• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,749)
  • Hydraulics(6,095)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,130)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatics components
  5. Valves
  6. Solenoid Valve
  7. BURKERT VALVE 125371

BURKERT VALVE 125371

Solenoid Valve Bürkert

See technical information

References

Bürkert:125371
Rubix:163A5345
Manufacturer :125371
brand logo
brand logo

Product details : BURKERT VALVE 125371


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 78.67 excl. VAT
/ Each
£ 94.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC SY7540-5YO-Q 5 PORT SOLENOID VALVESMC SYJ712-5M-01-Q 3 PORT SOLENOID VALVESMC SY3120-5LOUE-C4-Q 5/2 SOLENOID VALVEFESTO 4514999 VALVESMC SY3540-5LOZ-Q 5/3 SOL/SOL CNTR PRSS SUB VLVESMC SYJ5120-5MNZ-M5-Q 5/2 SINGLE SOL 24V DC BODY PORFESTO 577273 SOLENOID VALVEBURKERT 221639 SOLENOID VALVE 24V AC 3/4 BSPSMC SY3320-5DZ-C4-Q 5 PORT SOLENOID VALVESMC SY3320-5YO-C6-Q 5 PORT SOLENOID VALVESMC VCA31-5D-4-02F-Q SOLENOID VALVEBURKERT 179763 COILFESTO 575978 SOLENOID VALVEFESTO 550231 SOLENOID VALVESMC SY3240-5HU-Q 5 PORT SOLENOID VALVE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap