GUN Sharpening Machine Thread-Cutters for Standard British and American Blind and Through Bores Gühring
Threading (inch) | UNC |
---|---|
Threading diameter (inch) | 1/4 |
No. of threads per inch | 19 |
Threading (inch) | UNC |
---|---|
Threading diameter (inch) | 1/4 |
No. of threads per inch | 19 |
Total length | 80 mm |
Body material | HSS-E |
Usually arrives within 14 working days