HELLYHAN 72097_590-XL OXFORD LIGHT FLEECE JACKET NAVY XL
Workwear jacket Helly Hansen
See technical informationReferences
Helly Hansen:72097_590-XL
Rubix:367A5352
Manufacturer :72097_590-XL
EAN:7040055911244

Product details : HELLYHAN 72097_590-XL OXFORD LIGHT FLEECE JACKET NAVY XL
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 159 g/m² |
Show UNSPSC/ECL@SS
£ 54.08 excl. VAT
/ Each
£ 64.90 incl. VAT
- Usually arrives within 14 working days
