Pilot jacket Bolzano anthracite/black
Colour | Grey |
---|---|
Size | XL |
Main material | Cotton |
Logistic Weight | 1380 g |
---|---|
Colour | Grey |
Size | XL |
Main material | Cotton |
Secondary colour | Black |
Material | 60% cotton/40% nylon (Bearnylon®) |
Grammage | 240 g/m² |
Usually arrives within 14 working days