References
Helly Hansen:70570_260-S
Rubix:366A8070
Manufacturer :70570_260-S
EAN:7040051384127

Product details : HELLYHAN 70570_260-S ALTA RAIN BIB HV ORANGE S
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 170 g/m² |
Show UNSPSC/ECL@SS
£ 68.83 excl. VAT
/ Each
£ 82.60 incl. VAT
- Usually arrives within 14 working days
