References
Helly Hansen:70703_900-S
Rubix:366A8117
Manufacturer :70703_900-S
EAN:7040050696771



Product details : HELLYHAN 70703_900-S BODO HALF SLEEVE WHITE S
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Water proof | yes |
Show UNSPSC/ECL@SS
£ 14.75 excl. VAT
/ Each
£ 17.70 incl. VAT
- Usually arrives within 14 working days
