PORTWEST JACKET LINED FREEZER/COLDSTORE SIZE M


PORTWEST JACKET LINED FREEZER/COLDSTORE

References
portwest:CS10NARM
rubix:324005
ean:5036108129508
brand logo
brand logo
brand logo
Technical specifications
Colournavy
Sizem
Main materialpolyester
See all Specifications

Product details : PORTWEST JACKET LINED FREEZER/COLDSTORE SIZE M


The CS10 3/4 length freezer jacket offers unrivalled protection. The heavy-duty two-way zipper allows maximum wearer flexibility and the extra long knitted cuffs with thumb holes provide extra warmth. The jacket includes reflective tape around the chest and back for extra visibility. Features also include a chest pocket with a clear ID pocket for security and personalisation.
Abrasion resistant Oxford polyester. Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable. Quilt lined for thermal insulation. Reflective tape for increased visibility. 6 pockets for ample storage. Phone pocket. Concealed hook and loop fastening for easy closure. Two-way zip for quick and easy access. Drawcord adjustable waist for a comfortable fit.
Standard : EN342_2X
brand logo

Technical specifications


Attributes
Colournavy
Sizem
Main materialpolyester
Secondary colourgrey
Material100% polyester
Show UNSPSC/ECL@SS
£ 98.18 excl. VAT
/ Each
£ 117.82 incl. VAT
  • Usually arrives within 14 working days