HELLYHAN 70180_310-M VOSS RAIN JACKET LIGHT YELLOW M
Rain jacket Helly Hansen
See technical informationReferences
Helly Hansen:70180_310-M
Rubix:124A1547
Manufacturer :70180_310-M
EAN:7040051828355

Product details : HELLYHAN 70180_310-M VOSS RAIN JACKET LIGHT YELLOW M
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | no secondary color |
| Water proof | yes |
Show UNSPSC/ECL@SS
£ 44.33 excl. VAT
/ Each
£ 53.20 incl. VAT
- Usually arrives within 14 working days
