HELLYHAN 71043_970-XL MANCHESTER SHELL JACKET DARK GREY XL
Shell Jacket
See technical informationSee documentsReferences
Helly Hansen:71043_970-XL
Rubix:80906885
Manufacturer :71043_970-XL
EAN:7040057554265

Documents
Product details : HELLYHAN 71043_970-XL MANCHESTER SHELL JACKET DARK GREY XL
Classic waterproof and breathable shell jacket with zip-in option for all-year use. Fits with a lot of our insulation products both in fleece and Primaloft.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Breathable | yes |
| Material | 100% polyester;brushed polyester (inside collar) |
Show UNSPSC/ECL@SS
£ 88.50 excl. VAT
/ Each
£ 106.20 incl. VAT
- Usually arrives within 14 working days
