HELLYHAN 75107_930-XS HH LIFA MERINO HALF ZIP GREY MELANGE XS
Sweater Helly Hansen
See technical informationReferences
Helly Hansen:75107_930-XS
Rubix:366A9666
Manufacturer :75107_930-XS
EAN:7040055684087

Product details : HELLYHAN 75107_930-XS HH LIFA MERINO HALF ZIP GREY MELANGE XS
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xs |
| Main material | wool |
| Secondary colour | no secondary color |
| Grammage | 215 g/m² |
| Material | 57%merino, 43% polypropylene |
Show UNSPSC/ECL@SS
£ 67.85 excl. VAT
/ Each
£ 81.42 incl. VAT
- Usually arrives within 14 working days
