MASCOT 50636 FRONTLINE KNITTED JUMPER DANTH/LIGHT GREY FLK 4XL
Sweater Mascot
See technical informationReferences
Mascot:50636-989-18088-4XL
Rubix:379A0508
EAN:5711074522187

Product details : MASCOT 50636 FRONTLINE KNITTED JUMPER DANTH/LIGHT GREY FLK 4XL
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 4xl |
| Main material | acryl/wool |
| Secondary colour | grey |
| Grammage | 240 g/m² |
Show UNSPSC/ECL@SS
£ 76.58 excl. VAT
/ Each
£ 91.90 incl. VAT
- Usually arrives within 14 working days
