Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 18349 UNIQUE SHORTS WHITE/DANTH 33.5
MASCOT 18349 UNIQUE SHORTS WHITE/DANTH 33.5
Shorts Mascot
References
mascot:
18349-230-0618-C49
rubix:
379A5502
ean:
5711074685837
Technical specifications
Colour
grey
Size
49
Main material
cotton/polyester
Product details
Technical specifications
Product details : MASCOT 18349 UNIQUE SHORTS WHITE/DANTH 33.5
Technical specifications
Attributes
Colour
grey
Size
49
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.07
excl. VAT
/
Each
£
62.48
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 14549 HARTFORD SHORTS LONG DANTH 28
"REGATTA TRJ332 800 ACTION SHORTS BLACK 44"""
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS ROYAL/DNAVY 42.5
MASCOT 06049 BORBA SHORTS LONG BLACK 34.5
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 44.5
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 48.5
MASCOT 22149 CUSTOMIZED SHORTS DARK SAND/STONE GREY 42.5
"REGATTA TRJ332 540 ACTION SHORTS NAVY 38"""
ORN 2080 MERLIN TRADESMAN SHORTS NAVY 46
MASCOT 17149 ADVANCED SHORTS W/H PCTS BLACK 52.5
"REGATTA TRJ494 6QQ INFILTRATE SHORTS IRON/BLACK 32"""
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY/BLACK 46.5
MASCOT 22149 CUSTOMIZED SHORTS AUTUMN RED/STONE GREY 35.5
MASCOT 18349 UNIQUE SHORTS DANTH/BLACK 44.5
HELLYHAN 77580_789-C58 KENSINGTON SHORTS HH Sandy/Ebony W42