• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Personal protective equipment(47,822)
  • Hygiene(1,329)
  • Environment and safety(8,292)
See Protection, Safety & Hygiene
  • Head protection(246)
  • Face and eye protection(705)
  • Hearing protection(267)
  • Respiratory protection(489)
  • Hand protection(3,815)
  • Body protection(35,856)
  • Fall protection(262)
  • Foot protection(5,446)
  • Disposable clothing / Disposables(736)
  • High visibility clothing(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 2100N HARRIER STRETCH TROUSER NAVY 38T

ORN 2100N HARRIER STRETCH TROUSER NAVY 38T


Workwear trousers Orn

References
orn:2100-15-NVY-38T
rubix:2526434
ean:5055748756752
brand logo
brand logo

Product details
Technical specifications

Product details : ORN 2100N HARRIER STRETCH TROUSER NAVY 38T


Technical specifications


Attributes
No attributes to display for this product
£ 20.97 excl. VAT
/ Each
£ 25.16 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 27RHELLYHAN 77395_990-D116 OXFORD 4X CNCT PANT BLACK W45"REGATTA TRJ600S PRO ACTION TROUSERS BLACK 32"" S"HELLYHAN 77556_990-C148 CHELSEA EVO BRZ CNCT PANT BLACK W34.5MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 31.5RMASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 42.5RMASCOT 12579 OLDENBURG TROUSERS W/T PCTS DANTH/BLACK 30.5RMASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 28.5RMASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 35.5TLEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 56RORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 52RMASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 52.5RHELLYHAN 77581_990-C46 KENSINGTON CNCT SOFTS PANT BLACK W33MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 28RMASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 28R

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories