Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ600S PRO ACTION TROUSERS BLACK 32"" S"
"REGATTA TRJ600S PRO ACTION TROUSERS BLACK 32"" S"
Workwear trousers Regatta
References
regatta:
TRJ600 S 800 032
rubix:
264A3701
ean:
5057538109649
Technical specifications
Colour
black
Size
32s
Main material
cotton/polyester
Product details
Technical specifications
Product details : "REGATTA TRJ600S PRO ACTION TROUSERS BLACK 32"" S"
Technical specifications
Attributes
Colour
black
Size
32s
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.76
excl. VAT
/
Each
£
23.71
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRJ334S WMS ACTION II TROUSERS NAVY 10 S
"REGATTA TRJ387R INCURSION TROUSERS BLACK 38"" R"
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 38.5R
HELLYHAN 77382_990-C154 BARCODE CNCT CARGO PANT BLACK W39
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DANTH 31.5T
MASCOT 15779 TEMORA TROUSERS W/K PCTS ROYAL/DNAVY 38.5S
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 8S
ORN 2100N HARRIER STRETCH TROUSER BLACK 40T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 36.5S
MASCOT 14131 BREMEN TROUSERS W/H PCTS BLACK 33.5R
ORN 2500 CONDOR COMBAT TROUSER BLACK 50S
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 42.5T
MASCOT 14131 BREMEN TROUSERS W/H PCTS BLACK 48.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 33.5S
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 30.5T