MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS DNAVY 42.5R
Workwear overalls Mascot
See technical informationReferences
Mascot:18569-442-010-82C58
Rubix:378A3724
EAN:5711074694983



Product details : MASCOT 18569 ACCELERATE BIB & BRACE W/K PCTS DNAVY 42.5R
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 82/58 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 108.91 excl. VAT
/ Each
£ 130.69 incl. VAT
- Usually arrives within 14 working days
Colour
Size
82/58
