MASCOT 12362 LOWELL BIB & BRACE W/K PCTS BLACK 52.5R

Bib & brace Lowell Black

See technical information
References
Mascot:12362-630-09-82C68
Rubix:378A4793
EAN:5707209964182
American overall Lowell 12362-630-09 / 82C68
Technical specifications
Colourblack
Size82/68
Main materialcotton
See all Specifications

Product details : MASCOT 12362 LOWELL BIB & BRACE W/K PCTS BLACK 52.5R


Durable triple stitched seams on leg and crotch extend product life. Adjustable straps. Individual adjustment with adjustable waist. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1460 g
Colourblack
Size82/68
Main materialcotton
Secondary colourno secondary color
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 100.99 excl. VAT
/ Each
£ 121.19 incl. VAT
  • Usually arrives within 14 working days

Size

82/68
Select variants (29)