Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS GREEN 14S
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS GREEN 14S
Workwear trousers Mascot
References
mascot:
18188-511-03-76C42
rubix:
385A3362
ean:
5711074738335
Technical specifications
Colour
green
Size
76c42
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS GREEN 14S
Technical specifications
Attributes
Colour
green
Size
76c42
Main material
polyester
Grammage
275
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.40
excl. VAT
/
Each
£
109.68
incl. VAT
Usually arrives within 14 working days
Select variants (96)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 38.5S
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS RED/BLACK 30.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 32S
ORN 2160 LADIES HARRIER STRETCH TROUSER NAVY 12T
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 28S
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 46.5T
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 40.5R
MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS DNAVY 28
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BOTTLE 10R
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 31.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 32.5S
ORN 2100N HARRIER STRETCH TROUSER NAVY 28S
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 50T
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS BLACK 30.5T
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER NAVY 32S