ORN 2560 LADIES CONDOR KNEEPAD TROUSER BOTTLE 10R


ORN 2560 LADIES CONDOR KNEEPAD TROUSER

References
orn:2560.BG.R.10
rubix:354A5956
ean:5055748763620
brand logo
brand logo
Technical specifications
Colourgreen
Size10r
Main materialcotton/polyester
See all Specifications

Product details : ORN 2560 LADIES CONDOR KNEEPAD TROUSER BOTTLE 10R


Manufactured from 50 x 50mm mesh panels & galvanised roof
This unit is supplied knock down for easy access into your premises
Complete with a hasp & staple locking facility (padlock not supplied)
GLC25Z & GLC35Z supplied with a pallet base which incorporates fork lift pockets
N.B. A Fork Lift will be needed to unload these units

Strengths

• Multi-functional and hard wearing trouser
• Internal kneepad pocket
• Slight elastication at sides of waistband – very comfortable to wear
• Multiple pockets with extra strong lining including two front and two rear pockets, combat style leg pockets and mobile phone pocket (on thigh)
• Heavy duty non-scratch fixing stud on waistband
• Triple stitched on all main seams for ultimate strength • High quality brass YKK zip with lifetime guarantee
• 3 leg lengths: Short (27"), Regular (29"), Tall (31")

Technical specifications


Attributes
Colourgreen
Size10r
Main materialcotton/polyester
Grammage245 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 19.56 excl. VAT
/ Each
£ 23.47 incl. VAT
  • Usually arrives within 14 working days