Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 36.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 36.5T
Workwear trousers Mascot
References
mascot:
18679-442-010-90C52
rubix:
385A3451
ean:
5711074690879
Technical specifications
Colour
navy
Size
90c52
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 36.5T
Technical specifications
Attributes
Colour
navy
Size
90c52
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.57
excl. VAT
/
Each
£
97.88
incl. VAT
Usually arrives within 14 working days
Select variants (161)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ387L INCURSION TROUSERS IRON 38"" T"
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 32.5R
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 36.5T
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 38.5T
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 32"" S"
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 20R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 40.5T
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 6S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/D'NAVY 36.5R
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 36"" S"
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 44"" S"
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS BLACK 30.5R
"REGATTA TRJ600R PRO ACTION TROUSERS NAVY 38"" R"
ORN 8900 SCRUB TROUSERS NAVY L 8900-NV-UH-L
MASCOT 13579 BERKELEY TROUSERS W/T PCTS ROYAL 42.5T