ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 20R
Ladies Hawk Earthpro Combat Trouser
See technical informationSee documentsReferences
Orn:2260R-B-20
Rubix:248A7335
EAN:5055748776347

Documents
Product details : ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 20R
Multi functional and hard wearing combat trouser made from recycled material.Multiple pockets with extra strong pocket liners.Two front and two rear pockets, spacious combat style leg pocket including mobile pocket.Slight elastication at sides of waistband - very comfortable to wear.Reflective trim for enhanced visibility and safety.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 20 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | cotton / recycled polyester |
Show UNSPSC/ECL@SS
£ 23.33 excl. VAT
/ Each
£ 28.00 incl. VAT
- Usually arrives within 14 working days
Size
20
