Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 30.5S
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 30.5S
Workwear trousers Mascot
References
mascot:
18679-442-03-76C46
rubix:
385A3457
ean:
5711074712618
Technical specifications
Colour
green
Size
76c46
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 30.5S
Technical specifications
Attributes
Colour
green
Size
76c46
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.62
excl. VAT
/
Each
£
94.34
incl. VAT
Usually arrives within 14 working days
Select variants (161)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ368R STRATEGIC TROUSERS ASH 40"" R"
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 50.5R
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 52.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS LIGHT KHAKI/BLACK 34.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 38.5S
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS IRON/BLACK 38"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 28.5S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS LIGHT KHAKI/BLACK 29.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 34.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/DANTH 50.5R
"REGATTA TRJ600L PRO ACTION TROUSERS NAVY 46"" T"
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 30.5T
MASCOT 18488 ACCELERATE LADIES TROUSERS DNAVY 22R
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 32"" S"
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS DNAVY 50.5R