Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 40.5S
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 40.5S
Workwear trousers Mascot
References
mascot:
18679-442-03-76C56
rubix:
385A3462
ean:
5711074712663
Technical specifications
Colour
green
Size
76c56
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 40.5S
Technical specifications
Attributes
Colour
green
Size
76c56
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.62
excl. VAT
/
Each
£
94.34
incl. VAT
Usually arrives within 14 working days
Select variants (161)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 32R
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS DNAVY 40.5R
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 32"" T"
MASCOT 05079 LERIDA TROUSERS W/K PCTS NAVY 44.5R
ORN 2600 KEA ACTION TROUSER NAVY 34R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 33.5S
ORN 2500 CONDOR COMBAT TROUSER ROYAL 52T
LW97NAR XL TR73 LADIES TRS NAVY 18
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 36.5S
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS BLACK 50.5R
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 32.5R
MASCOT 05079 LERIDA TROUSERS W/K PCTS KHAKI 28T
ORN 8900 SCRUB TROUSERS SKY XL 8900-SK-UH-XL
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 34.5T
MASCOT 16079 LEMBERG TROUSERS W/K PCTS BLACK 35.5T