Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 48.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 48.5R
Workwear trousers Mascot
References
mascot:
18679-442-03-82C64
rubix:
385A3474
ean:
5711074690145
Technical specifications
Colour
green
Size
82c64
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 48.5R
Technical specifications
Attributes
Colour
green
Size
82c64
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.22
excl. VAT
/
Each
£
122.66
incl. VAT
Usually arrives within 14 working days
Select variants (161)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 08679 TOTANA TROUSERS W/T PCTS NAVY 27T
"REGATTA TRJ331L LINED ACTION TROUSERS NAVY 42"" T"
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 42.5T
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 40.5R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 35.5T
"REGATTA TRJ387S INCURSION TROUSERS BLACK 28"" S"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 31.5R
HELLYHAN 77395_990-C146 OXFORD 4X CNCT PANT BLACK W33
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS RED/BLACK 40.5R
"REGATTA TRJ500S PRO CARGO TROUSERS BLACK 42"" S"
MASCOT 00979 TORINO TROUSERS W/K PCTS BLACK/ANTH 44.5T
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 50.5R
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 32.5R
"REGATTA TRJ510R PROLITE STRETCH TROUSERS NAVY 32"" R"
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 30.5R