Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 52.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 52.5R
Workwear trousers Mascot
References
mascot:
18579-442-03-82C68
rubix:
385A2945
ean:
5711074691883
Technical specifications
Colour
green
Size
82c68
Main material
polyester
Product details
Technical specifications
Product details : MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 52.5R
Technical specifications
Attributes
Colour
green
Size
82c68
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.10
excl. VAT
/
Each
£
130.92
incl. VAT
Usually arrives within 14 working days
Select variants (160)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 28R
ORN 2100N HARRIER STRETCH TROUSER NAVY 38S
"REGATTA TRJ510S PROLITE STRETCH TROUSERS NAVY 42"" S"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 35.5R
"REGATTA TRJ510L PROLITE STRETCH TROUSERS NAVY 34"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 33.5T
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 40T
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 28R
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 36.5T
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 44T
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 36"" T"
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 40.5R
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 42.5R
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 38.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 35.5S