Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 36"" T"
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 36"" T"
Workwear trousers Regatta
References
regatta:
TRJ510 L 800 036
rubix:
377A7305
ean:
5051522830274
Technical specifications
Colour
black
Size
36t
Main material
polyester
Product details
Technical specifications
Product details : "REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 36"" T"
Technical specifications
Attributes
Colour
black
Size
36t
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.86
excl. VAT
/
Each
£
33.43
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 44"" S"
ORN 6700 HI-VIS CONDOR CARGO TROUSER ORANGE 46S
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 16R
MASCOT 14131 BREMEN TROUSERS W/H PCTS BLACK 42.5R
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 33.5T
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK GRAPHITE 40T
MASCOT 17279 ADVANCED TROUSERS DANTH 30.5R
MASCOT 05079 LERIDA TROUSERS W/K PCTS ANTH 38.5T
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 6R
MASCOT 17279 ADVANCED TROUSERS DNAVY 28R
MASCOT 00979 TORINO TROUSERS W/K PCTS NAVY/ROYAL 48.5T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 34.5S
"REGATTA TRJ510R PROLITE STRETCH TROUSERS BLACK 36"" R"
"REGATTA TRJ510S PROLITE STRETCH TROUSERS BLACK 44"" S"
"REGATTA TRJ510R PROLITE STRETCH TROUSERS BLACK 34"" R"