Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 30.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 30.5T
Workwear trousers Mascot
References
mascot:
18579-442-03-90C46
rubix:
385A2946
ean:
5711074691890
Technical specifications
Colour
green
Size
90c46
Main material
polyester
Product details
Technical specifications
Product details : MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 30.5T
Technical specifications
Attributes
Colour
green
Size
90c46
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.48
excl. VAT
/
Each
£
103.78
incl. VAT
Usually arrives within 14 working days
Select variants (160)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2100N HARRIER STRETCH TROUSER NAVY 44T
"REGATTA TRJ510S PROLITE STRETCH TROUSERS NAVY 40"" S"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 34.5R
"REGATTA TRJ510L PROLITE STRETCH TROUSERS NAVY 32"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 32.5T
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 38T
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 42T
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 34"" T"
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 30.5T
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 36.5T
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 36.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 34.5S
ORN 2500 CONDOR COMBAT TROUSER BOTTLE 38R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/DANTH 40.5T
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 28.5R