Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 32.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 32.5T
Workwear trousers Mascot
References
mascot:
18579-442-03-90C48
rubix:
385A2947
ean:
5711074691913
Technical specifications
Colour
green
Size
90c48
Main material
polyester
Product details
Technical specifications
Product details : MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 32.5T
Technical specifications
Attributes
Colour
green
Size
90c48
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.48
excl. VAT
/
Each
£
103.78
incl. VAT
Usually arrives within 14 working days
Select variants (160)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2100N HARRIER STRETCH TROUSER NAVY 30T
"REGATTA TRJ510S PROLITE STRETCH TROUSERS NAVY 38"" S"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 33.5R
"REGATTA TRJ510L PROLITE STRETCH TROUSERS NAVY 30"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 31.5T
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 36T
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 46.5T
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 46.5R
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 40T
"REGATTA TRJ510L PROLITE STRETCH TROUSERS BLACK 32"" T"
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 32.5T
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 38.5R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 34.5S
MASCOT 08131 RONDA TROUSERS W/H PCTS BLACK 52.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 33.5S