MASCOT 18479 ACCELERATE TROUSERS W/K PCTS BLACK 40.5S
Workwear trousers Mascot
See technical informationReferences
Mascot:18479-311-09-76C56
Rubix:385A2844
EAN:5711074715558

Product details : MASCOT 18479 ACCELERATE TROUSERS W/K PCTS BLACK 40.5S
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 76/56 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 235 g/m² |
Show UNSPSC/ECL@SS
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
- Usually arrives within 14 working days
Colour
Size
76/56
