Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV ORG 20S
MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV ORG 20S
Workwear trousers Mascot
References
mascot:
19178-511-01014-76C48
rubix:
384A1017
ean:
5711074825530
Technical specifications
Colour
Navy
Size
76C48
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19178 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV ORG 20S
Technical specifications
Attributes
Colour
Navy
Size
76C48
Main material
Polyester
Grammage
275
g/m²
Secondary colour
Orange
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.70
excl. VAT
/
Each
£
159.24
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ330R ACTION TROUSERS BLACK 42"" R"
ORN 6700 HI-VIS CONDOR CARGO TROUSER YELLOW 40T
MASCOT 00979 TORINO TROUSERS W/K PCTS ROYAL/NAVY 50.5T
MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS D'ANTH 35.5
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 40.5R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 35.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 31.5R
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 36T
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 34.5R
"REGATTA TRJ330S ACTION TROUSERS DARK GREY 33"" S"
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 38.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DANTH/BLACK 48.5R
"REGATTA TRJ510R PROLITE STRETCH TROUSERS BLACK 38"" R"
ORN 6700 HI-VIS CONDOR CARGO TROUSER YELLOW 52R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DNAVY/ROYAL 27R