References
Mascot:18025318010-L
Rubix:379A8547
EAN:5711074670611

Product details : MASCOT 18025 ACCELERATE LADIES THERMAL JACKET DNAVY L
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
Show UNSPSC/ECL@SS
£ 76.58 excl. VAT
/ Each
£ 91.90 incl. VAT
- Usually arrives within 14 working days
