REGATTA TRA680 808 CLASSIC PRINTABLE SOFTSHELL BLACK(BLACK) S
Classic Printable Lightweight Softshell
See technical informationReferences
Regatta:TRA680-BLK-SM
Rubix:2585452
EAN:5051513495635

Product details : REGATTA TRA680 808 CLASSIC PRINTABLE SOFTSHELL BLACK(BLACK) S
Lightweight jersey backed Softshell fabric. Softshell Stretch Light fabric technology. Durable water repellent finish. Wind resistant. Super soft handle. Quick drying. Lightweight and easy to wear. 2 zipped lower pockets
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s/m |
| Main material | softshell |
| Secondary colour | no secondary color |
| Material | softshell woven |
Show UNSPSC/ECL@SS
£ 20.63 excl. VAT
/ Each
£ 24.76 incl. VAT
- Usually arrives within 14 working days
